- Single Row Angular Contact Bearing, 10" ID x 10.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cage Type | Metal |
| Temperature Range [Min] | -65 °F |
| Static Load Rating [Max] | 12470 lbf |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| O.D. | 10.75 in |
| Radial Internal Clearance | Normal |
| Lubricant | Multi-Purpose |
| Cage Material | Standard |
| Rows of Balls | Single |
| Seal Material | Buna-N |
| No. in Set | Single Bearing |
| Preload Level | None |
| Material | Steel |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Origin | Single Row Angular Contact |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 3930 lbf |
| Contact Angle | 30° |
| Outer Ring Width | 1/2 in |
| Capacity | Standard Capacity |
| icNumber | 7697980 |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 10 in |
| Inner Ring Width | 1/2 in |
| Precision | Standard |
| Weight | 1.31 LB |
| EAN or UPC | 662729273006 |

