- Single Row Angular Contact Bearing, 11" ID x 11.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Bearing Type | Angular Contact |
| Outer Ring Width | 1/2 in |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Temperature Range [Min] | -65 °F |
| Material | Steel |
| No. in Set | Single Bearing |
| Contact Angle | 30° |
| Precision | Standard |
| I.D. | 11 in |
| Lubricant | Multi-Purpose |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Cage Material | Standard |
| Preload Level | None |
| Seal Material | Buna-N |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 13680 lbf |
| Temperature Range [Max] | 250 °F |
| O.D. | 11.75 in |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 4180 lbf |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| icNumber | 7696977 |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 1/2 in |
| Weight | 1.43 LB |
| EAN or UPC | 662729272177 |

