- Single Row Angular Contact Bearing, 2" ID x 2.5" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cage Material | Standard |
| O.D. Type | Straight |
| Seal Material | None |
| Temperature Range [Min] | -65 °F |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1/4 in |
| Static Load Rating [Max] | 1710 lbf |
| Dynamic Load Rating | 790 lbf |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Ball Material | Steel |
| Precision | Standard |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| I.D. | 2 in |
| Inner Ring Width | 1/4 in |
| Bearing Type | Angular Contact |
| Material | Steel |
| Enclosure | Open |
| icNumber | 7696066 |
| O.D. | 2.5 in |
| Preload Level | None |
| Contact Angle | 30° |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Weight | 0.1 LB |
| EAN or UPC | 662729165288 |

