- Single Row Angular Contact Bearing, 3" ID x 3.5" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Precision | Standard |
| Cage Material | Standard |
| Rows of Balls | Single |
| O.D. | 3.5 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1/4 in |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 250 °F |
| Seal Material | None |
| icNumber | 7696162 |
| No. in Set | Single Bearing |
| I.D. | 3 in |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Contact Angle | 30° |
| Dynamic Load Rating | 1010 lbf |
| Temperature Range [Min] | -65 °F |
| Inner Ring Width | 1/4 in |
| Enclosure | Open |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 2470 lbf |
| Capacity | Standard Capacity |
| Bearing Type | Angular Contact |
| Weight | 0.15 LB |
| EAN or UPC | 662729166766 |

