- Single Row Angular Contact Bearing, 3.5" ID x 4" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Capacity | Standard Capacity |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Standard |
| Cage Type | Metal |
| Dynamic Load Rating | 1110 lbf |
| O.D. Type | Straight |
| Material | Steel |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Angular Contact |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7696165 |
| Contact Angle | 30° |
| Rows of Balls | Single |
| Preload Level | None |
| I.D. | 3 1/2 in |
| Inner Ring Width | 1/4 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 2850 lbf |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -65 °F |
| Outer Ring Width | 1/4 in |
| O.D. | 4 in |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Weight | 0.18 LB |
| EAN or UPC | 662729167558 |

