Skip to content Skip to navigation menu
Reali-Slim®

KA055CP0

Reali-Slim®
Item #102127971
  • Single Row Radial Bearing, 5.5" ID x 6" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
Reali-Slim®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Radial Bearing, 5.5" ID x 6" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)

description

  • The Type C Radial Contact Bearing is a single row radial ball bearing of conventional design.It is a Conrad-type assembly, which means that it is assembled by eccentric displacement of the inner race within the outer race which permits insertion of about half of a full complement of balls. Although the Type C bearing is designed primarily for radial load application, it can be configured to accept some axial (thrust) load in either direction. But , if thrust is a concern, a set of angular contact bearings should be considerd for the specific application.
Rows of Balls Single
Seal Material None
Preload Level None
Seal Type Unsealed
O.D. Type Straight
O.D. 6 in
Ball Material Steel
No. in Set Single Bearing
Radial Internal Clearance Specification Normal Clearance
Contact Angle
Static Load Rating [Max] 1750 lbf
I.D. 5 1/2 in
Cage Type Metal
Radial Internal Clearance Normal
Bore Type Round Bore
Precision Level Standard (ABEC 1)
Inner Ring Width 1/4 in
Locking Device No Locking Device
Precision Standard
Temperature Range [Min] -65 °F
Bearing Type Radial
Capacity Standard Capacity
Snap Ring No Snap Ring
Temperature Range [Max] 250 °F
icNumber 7696749
Origin Single Row Radial
Outer Ring Width 1/4 in
Dynamic Load Rating 590 lbf
Lubricant Oil Preservative
Cage Material Standard
Inch/Metric Inch Bore
Enclosure Open
Material Steel
Weight 0.25 LB
EAN or UPC 662729169996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison