- Single Row Angular Contact Bearing, 5.5" ID x 6" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Inner Ring Width | 1/4 in |
| I.D. | 5 1/2 in |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Outer Ring Width | 1/4 in |
| Snap Ring | No Snap Ring |
| icNumber | 7697447 |
| Rows of Balls | Single |
| Cage Material | Standard |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Temperature Range [Max] | 250 °F |
| Capacity | Standard Capacity |
| Contact Angle | 30° |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 6 in |
| Enclosure | Open |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 4360 lbf |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 1480 lbf |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -65 °F |
| Precision | Standard |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Weight | 0.25 LB |
| EAN or UPC | 662729170183 |

