- Single Row Angular Contact Bearing, 6" ID x 6.5" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| O.D. | 6.5 in |
| Locking Device | No Locking Device |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| I.D. | 6 in |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Precision | Standard |
| Temperature Range [Min] | -65 °F |
| Bore Type | Round Bore |
| Preload Level | None |
| Outer Ring Width | 1/4 in |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 4740 lbf |
| Inch/Metric | Inch Bore |
| Ball Material | Steel |
| Inner Ring Width | 1/4 in |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Contact Angle | 30° |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 1570 lbf |
| Seal Material | None |
| Material | Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696705 |
| Weight | 0.28 LB |
| EAN or UPC | 662729170619 |

