- Single Row Angular Contact Bearing, 6.5" ID x 7" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Precision | Standard |
| Static Load Rating [Max] | 5120 lbf |
| Inner Ring Width | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| O.D. | 7 in |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Contact Angle | 30° |
| Material | Steel |
| Outer Ring Width | 1/4 in |
| Temperature Range [Min] | -65 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| I.D. | 6 1/2 in |
| icNumber | 7696362 |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Cage Type | Metal |
| Dynamic Load Rating | 1650 lbf |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Weight | 0.3 LB |
| EAN or UPC | 662729170978 |

