- Single Row Angular Contact Bearing, 7.5" ID x 8" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| O.D. | 8 in |
| Ball Dia. | 1/8 in |
| Enclosure | Open |
| icNumber | 7699197 |
| Ball Material | Steel |
| Rows of Balls | Single |
| Cage Type | Metal |
| Material | Steel |
| Fillet Radius | 0.025 in |
| No. in Set | Single Bearing |
| Precision | Standard |
| Temperature Range [Max] | 250 °F |
| Cage Material | Standard |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 1/4 in |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -65 °F |
| Seal Material | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| I.D. | 7 1/2 in |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 30° |
| O.D. Type | Straight |
| Preload Level | None |
| Inner Ring Width | 1/4 in |
| Weight | 0.34 LB |
| EAN or UPC | 662729171555 |

