- Single Row Radial Bearing, 1.5" ID x 1.875" OD x 0.1875" Wide, Open, Standard Precision (ABEC 1), Nylon Cage, Normal Clearance (C0)
| Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Inner Ring Width | 3/16 in |
| Precision | Standard |
| Dynamic Load Rating | 180 lbf |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Cage Type | Plastic |
| O.D. | 1.875 in |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Seal Type | Unsealed |
| Cage Material | Nylon |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 400 lbf |
| Seal Material | None |
| Temperature Range [Min] | -65 °F |
| Outer Ring Width | 3/16 in |
| icNumber | 7697569 |
| No. in Set | Single Bearing |
| I.D. | 1 1/2 in |
| Preload Level | None |
| Weight | 0.04 LB |
| EAN or UPC | 662729164359 |

