- Single Row Angular Contact Bearing, 1.5" ID x 1.875" OD x 0.1875" Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Capacity | Standard Capacity |
| I.D. | 1 1/2 in |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Temperature Range [Max] | 250 °F |
| icNumber | 7703102 |
| Temperature Range [Min] | -65 °F |
| O.D. | 1.875 in |
| Static Load Rating [Max] | 1000 lbf |
| Material | Steel |
| Cage Type | Metal |
| Inner Ring Width | 3/16 in |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Precision | Standard |
| Preload Level | None |
| Contact Angle | 30° |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Dynamic Load Rating | 460 lbf |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Outer Ring Width | 3/16 in |
| Seal Material | None |
| Weight | 0.04 LB |
| EAN or UPC | 662729164526 |

