- Single Row Angular Contact Bearing, 1.75" ID x 2.12" OD x 0.1875" Wide, Open, Standard Precision (ABEC 1), Nylon Cage, Normal Clearance (C0), 30° Contact Angle
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Inner Ring Width | 3/16 in |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| I.D. | 1 3/4 in |
| Rows of Balls | Single |
| Cage Material | Nylon |
| Cage Type | Plastic |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 30° |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Outer Ring Width | 3/16 in |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Precision | Standard |
| Seal Material | None |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Material | Steel |
| O.D. Type | Straight |
| Width | 3/16 in |
| icNumber | 7703132 |
| O.D. | 2.12 in |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Weight | 0.05 LB |
| EAN or UPC | 662729303017 |

