- Single Row Angular Contact Bearing, 2" ID x 2.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 1130 lbf |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Ball Material | Steel |
| icNumber | 7696166 |
| Seal Material | None |
| Rows of Balls | Single |
| Contact Angle | 30° |
| I.D. | 2 in |
| Outer Ring Width | 5/16 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| O.D. | 2.625 in |
| No. in Set | Single Bearing |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Cage Material | Standard |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 2340 lbf |
| Precision | Standard |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 5/16 in |
| Weight | 0.16 LB |
| EAN or UPC | 662729171906 |

