- Single Row Angular Contact Bearing, 3" ID x 3.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 1440 lbf |
| Bore Type | Round Bore |
| Cage Material | Standard |
| Ball Material | Steel |
| icNumber | 7696168 |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 3 in |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| O.D. Type | Straight |
| Outer Ring Width | 5/16 in |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 3350 lbf |
| Contact Angle | 30° |
| Inner Ring Width | 5/16 in |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Material | Steel |
| O.D. | 3.625 in |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Weight | 0.24 LB |
| EAN or UPC | 662729173092 |

