- Single Row Angular Contact Bearing, 4.25" ID x 4.875" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Ball Material | Steel |
| Temperature Range [Min] | -65 °F |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 5/16 in |
| Lubricant | Oil Preservative |
| icNumber | 7696712 |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Cage Material | Standard |
| Outer Ring Width | 5/16 in |
| I.D. | 4 1/4 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Contact Angle | 30° |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 4570 lbf |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Seal Material | None |
| O.D. | 4.875 in |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 1780 lbf |
| Preload Level | None |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Weight | 0.31 LB |
| EAN or UPC | 662729174471 |

