- Single Row Angular Contact Bearing, 5" ID x 5.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Contact Angle | 30° |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 5/16 in |
| Precision | Standard |
| icNumber | 7703134 |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -65 °F |
| No. in Set | Single Bearing |
| Fillet Radius | 0.04 in |
| Capacity | Standard Capacity |
| Ball Dia. | 5/32 in |
| Enclosure | Open |
| Cage Material | Standard |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Outer Ring Width | 5/16 in |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| O.D. | 5.625 in |
| Seal Material | None |
| I.D. | 5 in |
| Origin | Single Row Angular Contact |
| Weight | 0.38 LB |
| EAN or UPC | 662729174983 |

