- Single Row Angular Contact Bearing, 5.5" ID x 6.125" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Contact Angle | 30° |
| Precision | Standard |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Material | Steel |
| Enclosure | Open |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Inch/Metric | Inch Bore |
| I.D. | 5 1/2 in |
| Outer Ring Width | 5/16 in |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 5/16 in |
| O.D. | 6.125 in |
| Ball Material | Steel |
| Cage Material | Standard |
| Seal Material | None |
| Rows of Balls | Single |
| icNumber | 7699207 |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Width | 5/16 in |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Weight | 0.41 LB |
| EAN or UPC | 662729175188 |

