- Single Row Angular Contact Bearing, 6" ID x 6.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| Precision | Standard |
| Seal Material | None |
| Inner Ring Width | 5/16 in |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| I.D. | 6 in |
| Contact Angle | 30° |
| Temperature Range [Min] | -65 °F |
| Cage Material | Standard |
| Bearing Type | Angular Contact |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 5/16 in |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696369 |
| Width | 5/16 in |
| Preload Level | None |
| O.D. | 6.625 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Enclosure | Open |
| Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 662729175409 |

