- Single Row Angular Contact Bearing, 9" ID x 9.625" OD x 0.3125" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- The Type A Bearing is also a conventional design. It features a circular pocket separator and a 30° contact angle and along with approximately 67% of a full complement of balls. The chief benefit of the Type A bearing is that it provides greater thrust capacity than a Type C or Type X bearing. Because of its counterbored outer race, Type A bearings have unidrectional thrust capacity. Thus, this bearing should be mounted opposed to another baering to establish and maintain the contact angle, and to support reversing thrust loads.
| Inner Ring Width | 5/16 in |
| Bearing Type | Angular Contact |
| Material | Steel |
| icNumber | 7696713 |
| No. in Set | Single Bearing |
| Contact Angle | 30° |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Seal Material | None |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Outer Ring Width | 5/16 in |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Width | 5/16 in |
| Locking Device | No Locking Device |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| Rows of Balls | Single |
| I.D. | 9 in |
| Ball Material | Steel |
| O.D. | 9.625 in |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Weight | 0.66 LB |
| EAN or UPC | 662729307145 |

