- Single Row Angular Contact Bearing, 4" ID x 4.75" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Material | Steel |
| icNumber | 7696365 |
| I.D. | 4 in |
| Ball Material | Steel |
| Contact Angle | 30° |
| Temperature Range [Min] | -65 °F |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact |
| Inner Ring Width | 3/8 in |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| Cage Material | Standard |
| O.D. | 4.75 in |
| Seal Type | Unsealed |
| Precision | Standard |
| Static Load Rating [Max] | 5260 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 3/8 in |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 2210 lbf |
| Inch/Metric | Inch Bore |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Weight | 0.47 LB |
| EAN or UPC | 662729176123 |

