- Single Row Angular Contact Bearing, 11" ID x 11.75" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| icNumber | 7699201 |
| Temperature Range [Min] | -65 °F |
| Preload Level | None |
| Inner Ring Width | 3/8 in |
| Material | Steel |
| Outer Ring Width | 3/8 in |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| O.D. | 11.75 in |
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| I.D. | 11 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Cage Material | Standard |
| Width | 3/8 in |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Contact Angle | 30° |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Ball Material | Steel |
| Weight | 1.16 LB |
| EAN or UPC | 662729274089 |

