- Single Row Angular Contact Bearing, 5" ID x 6" OD x 0.5" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1/2 in |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Static Load Rating [Max] | 9410 lbf |
| icNumber | 7696359 |
| O.D. Type | Straight |
| O.D. | 6 in |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| I.D. | 5 in |
| Rows of Balls | Single |
| Precision | Standard |
| Temperature Range [Min] | -65 °F |
| Contact Angle | 30° |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Dynamic Load Rating | 4020 lbf |
| Inner Ring Width | 1/2 in |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Inch/Metric | Inch Bore |
| Weight | 1.0 LB |
| EAN or UPC | 662729180892 |

