- Single Row Angular Contact Bearing, 6.5" ID x 7.5" OD x 0.5" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| I.D. | 6 1/2 in |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Temperature Range [Min] | -65 °F |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 4720 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 11970 lbf |
| O.D. | 7.5 in |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| Material | Steel |
| Cage Type | Metal |
| O.D. Type | Straight |
| icNumber | 7696701 |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| Inner Ring Width | 1/2 in |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Outer Ring Width | 1/2 in |
| Seal Material | None |
| Weight | 1.22 LB |
| EAN or UPC | 662729182315 |

