- Single Row Angular Contact Bearing, 8" ID x 10" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Material | None |
| Bearing Type | Angular Contact |
| Outer Ring Width | 1 in |
| Cage Material | Standard |
| Origin | Single Row Angular Contact |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 16650 lbf |
| Temperature Range [Max] | 250 °F |
| Precision | Standard |
| Enclosure | Open |
| icNumber | 7696064 |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Contact Angle | 30° |
| Material | Steel |
| Static Load Rating [Max] | 36940 lbf |
| No. in Set | Single Bearing |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Min] | -65 °F |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| O.D. | 10 in |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1 in |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| I.D. | 8 in |
| Weight | 6.5 LB |
| EAN or UPC | 662729124148 |

