- Single Row Angular Contact Bearing, 11" ID x 13" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Do not connect regulator to bottled gas
| I.D. | 11 in |
| Rows of Balls | Single |
| Static Load Rating [Max] | 49250 lbf |
| Enclosure | Open |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| Material | Steel |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Preload Level | None |
| Outer Ring Width | 1 in |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Dynamic Load Rating | 20180 lbf |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| icNumber | 7699187 |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Bearing Type | Angular Contact |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Standard |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Locking Device | No Locking Device |
| O.D. | 13 in |
| Inner Ring Width | 1 in |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Weight | 8.6 LB |
| EAN or UPC | 662729125251 |

