- Single Row Angular Contact Bearing, 12" ID x 14" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Enclosure | Open |
| Seal Type | Unsealed |
| Contact Angle | 30° |
| O.D. | 14 in |
| O.D. Type | Straight |
| Preload Level | None |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Inch/Metric | Inch Bore |
| Cage Type | Metal |
| Temperature Range [Min] | -65 °F |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 1 in |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Cage Material | Standard |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1 in |
| icNumber | 7696353 |
| Locking Device | No Locking Device |
| Seal Material | None |
| Ball Material | Steel |
| Static Load Rating [Max] | 53350 lbf |
| I.D. | 12 in |
| Precision | Standard |
| Dynamic Load Rating | 21280 lbf |
| Weight | 9.3 LB |
| EAN or UPC | 662729125725 |

