- Single Row Angular Contact Bearing, 20" ID x 22" OD x 1" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
description
- Standard bearing lines are most often designed to handle either radial or axial load conditions. The unique feature about the Kaydon Reali-Slim Type X four-point contact bearing line is that the gothic arch geometry of the inner and outer races enables a single bearing to carry three types of loading (radial, axial and moment) simultaneously. This makes it the bearing of choice for many applications since a single four-point contact bearing can often replace two bearings, providing a simplified design. Type X bearings may also be furnished with an internal diametral preload for those applications requiring greater stiffness or zero free play. This is accomplished by using balls that are larger than the space provided in the raceways. The balls and raceways, therefore, have some ealstic deformation in the absence of an external load.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Ball Material | Steel |
| Static Load Rating [Max] | 86180 lbf |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| icNumber | 7697444 |
| Snap Ring | No Snap Ring |
| I.D. | 20 in |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Temperature Range [Min] | -65 °F |
| Outer Ring Width | 1 in |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1 in |
| No. in Set | Single Bearing |
| Precision | Standard |
| Seal Material | None |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Cage Material | Standard |
| O.D. | 22 in |
| Temperature Range [Max] | 250 °F |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating | 29300 lbf |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Contact Angle | 30° |
| Cage Type | Metal |
| Weight | 15.8 LB |
| EAN or UPC | 662729127453 |

