- MT Series External Gear Turntable Bearing
- 12.286" OD
- 60 Tooth, 5/7 Diametral Pitch
- 12" Pitch Diameter
| Outside Dia. | 12.286 in |
| Bolt Circle - Outer Ring | 10.63 in |
| No. of Holes - Inner Ring | 16 |
| Model No. | MTE-145X |
| No. of Teeth | 60 |
| Inner Ring Width | 1.732 in |
| Inside Dia. | 5.709 in |
| Bearing Type | External Gear |
| Outer Ring Width | 1.732 in |
| No. of Holes - Outer Ring | 16 |
| Gear Diametral Pitch | 5/7 |
| Bolt Circle - Inner Ring | 6.89 in |
| Moment Load Rating [Max] | 30600 lb/ft |
| Pitch Diameter | 12 in |
| Weight | 38.0 LB |
| EAN or UPC | 662729464176 |

