- MT Series External Gear Turntable Bearing
- 14.686" OD
- 72 Tooth, 5/7 Diametral Pitch
- 14.4" Pitch Diameter
| No. of Holes - Outer Ring | 16 |
| Inside Dia. | 8.268 in |
| Moment Load Rating [Max] | 44500 lb/ft |
| Outer Ring Width | 1.496 in |
| Model No. | MTE-210 |
| No. of Holes - Inner Ring | 20 |
| Gear Diametral Pitch | 5/7 |
| Pitch Diameter | 14.4 in |
| No. of Teeth | 72 |
| Bearing Type | External Gear |
| Bolt Circle - Inner Ring | 9.449 in |
| Bolt Circle - Outer Ring | 13.19 in |
| Outside Dia. | 14.686 in |
| Inner Ring Width | 1.496 in |
| Weight | 38.0 LB |
| EAN or UPC | 662729464183 |

