- MT Series External Gear Turntable Bearing
- 17.086" OD
- 84 Tooth, 5/7 Diametral Pitch
- 16.8" Pitch Diameter
| Outside Dia. | 17.086 in |
| No. of Teeth | 84 |
| Outer Ring Width | 1.732 in |
| Pitch Diameter | 16.8 in |
| Gear Diametral Pitch | 5/7 |
| Inner Ring Width | 1.732 in |
| No. of Holes - Outer Ring | 18 |
| No. of Holes - Inner Ring | 24 |
| Bolt Circle - Outer Ring | 15.354 in |
| Model No. | MTE-265 |
| Bolt Circle - Inner Ring | 11.614 in |
| Moment Load Rating [Max] | 62000 lb/ft |
| Bearing Type | External Gear |
| Inside Dia. | 10.433 in |
| Weight | 57.0 LB |
| EAN or UPC | 662729464206 |

