- MT Series External Gear Turntable Bearing
- 20.486" OD
- 101 Tooth, 5/7 Diametral Pitch
- 20.2" Pitch Diameter
| Bearing Type | External Gear |
| No. of Holes - Outer Ring | 20 |
| Moment Load Rating [Max] | 101700 lb/ft |
| Inner Ring Width | 2.022 in |
| Inside Dia. | 12.75 in |
| Outer Ring Width | 2.022 in |
| Outside Dia. | 20.486 in |
| Model No. | MTE-324 |
| No. of Teeth | 101 |
| Gear Diametral Pitch | 5/7 |
| Bolt Circle - Outer Ring | 18 7/8 in |
| Bolt Circle - Inner Ring | 14 3/8 in |
| No. of Holes - Inner Ring | 20 |
| Pitch Diameter | 20.2 in |
| Weight | 98.0 LB |

