- MT Series External Gear Turntable Bearing
- 24.65" OD
- 97 Tooth, 4 Diametral Pitch
- 24 1/4" Pitch Diameter
| Bearing Type | External Gear |
| Bolt Circle - Outer Ring | 22 1/4 in |
| Outer Ring Width | 2.063 in |
| No. of Teeth | 97 |
| Inner Ring Width | 2.063 in |
| Outside Dia. | 24.65 in |
| No. of Holes - Inner Ring | 20 |
| Bolt Circle - Inner Ring | 17 3/4 in |
| No. of Holes - Outer Ring | 16 |
| Moment Load Rating [Max] | 159200 lb/ft |
| Gear Diametral Pitch | 4 |
| Pitch Diameter | 24.25 in |
| Inside Dia. | 16.25 in |
| Model No. | MTE-415 |
| Weight | 132.0 LB |
| EAN or UPC | 662729464244 |

