- MT Series External Gear Turntable Bearing
- 26.9" OD
- 106 Tooth, 4 Diametral Pitch
- 26 1/2" Pitch Diameter
| Inner Ring Width | 2.063 in |
| Outer Ring Width | 2.063 in |
| Inside Dia. | 18.5 in |
| Outside Dia. | 26.9 in |
| Bolt Circle - Inner Ring | 20 in |
| No. of Holes - Inner Ring | 24 |
| Gear Diametral Pitch | 4 |
| Bearing Type | External Gear |
| Pitch Diameter | 26.5 in |
| No. of Holes - Outer Ring | 18 |
| Model No. | MTE-470 |
| No. of Teeth | 106 |
| Moment Load Rating [Max] | 191600 lb/ft |
| Bolt Circle - Outer Ring | 24 1/2 in |
| Weight | 147.0 LB |
| EAN or UPC | 662729464251 |

