- MT Series External Gear Turntable Bearing
- 29.65" OD
- 117 Tooth, 4 Diametral Pitch
- 29 1/4" Pitch Diameter
| No. of Holes - Inner Ring | 28 |
| Inside Dia. | 21.25 in |
| Moment Load Rating [Max] | 232000 lb/ft |
| No. of Holes - Outer Ring | 24 |
| Inner Ring Width | 2.063 in |
| Model No. | MTE-540 |
| Bolt Circle - Inner Ring | 22 3/4 in |
| Gear Diametral Pitch | 4 |
| No. of Teeth | 117 |
| Outer Ring Width | 2.063 in |
| Bearing Type | External Gear |
| Bolt Circle - Outer Ring | 27 1/4 in |
| Outside Dia. | 29.65 in |
| Pitch Diameter | 29.25 in |
| Weight | 163.0 LB |
| EAN or UPC | 662729464268 |

