- MT Series External Gear Turntable Bearing
- 33.534" OD
- 99 Tooth, 3 Diametral Pitch
- 33" Pitch Diameter
| Gear Diametral Pitch | 3 |
| Model No. | MTE-590 |
| No. of Teeth | 99 |
| Inside Dia. | 23.125 in |
| Moment Load Rating [Max] | 338700 lb/ft |
| Bolt Circle - Outer Ring | 30 5/8 in |
| Outer Ring Width | 2.563 in |
| Bolt Circle - Inner Ring | 24 7/8 in |
| No. of Holes - Inner Ring | 24 |
| Bearing Type | External Gear |
| Inner Ring Width | 2.563 in |
| Outside Dia. | 33.534 in |
| No. of Holes - Outer Ring | 18 |
| Pitch Diameter | 33 in |
| Weight | 283.0 LB |
| EAN or UPC | 662729464275 |

