- MT Series External Gear Turntable Bearing
- 38.201" OD
- 113 Tooth, 3 Diametral Pitch
- 37.667" Pitch Diameter
| Pitch Diameter | 37.667 in |
| Moment Load Rating [Max] | 443200 lb/ft |
| Bearing Type | External Gear |
| Inside Dia. | 27.75 in |
| No. of Teeth | 113 |
| Gear Diametral Pitch | 3 |
| Outer Ring Width | 2.563 in |
| No. of Holes - Inner Ring | 28 |
| Outside Dia. | 38.201 in |
| Bolt Circle - Outer Ring | 35 1/4 in |
| Bolt Circle - Inner Ring | 29 1/2 in |
| Model No. | MTE-705 |
| No. of Holes - Outer Ring | 24 |
| Inner Ring Width | 2.563 in |
| Weight | 332.0 LB |
| EAN or UPC | 662729464282 |

