- MT Series External Gear Turntable Bearing
- 41.85" OD
- 103 Tooth, 2.5 Diametral Pitch
- 41.2" Pitch Diameter
| Inside Dia. | 28.75 in |
| Outside Dia. | 41.85 in |
| Model No. | MTE-730 |
| No. of Teeth | 103 |
| Outer Ring Width | 2.88 in |
| Inner Ring Width | 2.88 in |
| No. of Holes - Inner Ring | 24 |
| Bolt Circle - Inner Ring | 31 in |
| Bolt Circle - Outer Ring | 38 in |
| Gear Diametral Pitch | 2.5 |
| Moment Load Rating [Max] | 588000 lb/ft |
| Bearing Type | External Gear |
| No. of Holes - Outer Ring | 20 |
| Pitch Diameter | 41.2 in |
| Weight | 498.0 LB |
| EAN or UPC | 662729464299 |

