- MT Series External Gear Turntable Bearing
- 47.444" OD
- 117 Tooth, 2.5 Diametral Pitch
- 46.8" Pitch Diameter
| Outside Dia. | 47.444 in |
| No. of Holes - Outer Ring | 24 |
| Moment Load Rating [Max] | 873800 lb/ft |
| Gear Diametral Pitch | 2.5 |
| Outer Ring Width | 3 7/8 in |
| Inside Dia. | 34.25 in |
| Model No. | MTE-870 |
| Pitch Diameter | 46.8 in |
| Bolt Circle - Outer Ring | 43 7/8 in |
| Inner Ring Width | 3 7/8 in |
| Bearing Type | External Gear |
| No. of Holes - Inner Ring | 28 |
| No. of Teeth | 117 |
| Bolt Circle - Inner Ring | 36 1/4 in |
| Weight | 780.0 LB |
| EAN or UPC | 662729464305 |

