- MT Series Non-Geared Turntable Bearing
- 11.811" OD x 5.7090" ID x 1.968" Overall Width
| Outside Dia. | 11.811 in |
| Gear Diametral Pitch | Not Applicable |
| No. of Holes - Outer Ring | 16 |
| Inside Dia. | 5.709 in |
| Moment Load Rating [Max] | 26000 lb/ft |
| Model No. | MTO-145 |
| Pitch Diameter | N/A |
| Outer Ring Width | 1.732 in |
| Bolt Circle - Inner Ring | 6.89 in |
| Inner Ring Width | 1.732 in |
| Bolt Circle - Outer Ring | 10.63 in |
| Bearing Type | Non-Geared |
| No. of Teeth | N/A |
| No. of Holes - Inner Ring | 16 |
| Weight | 37.0 LB |
| EAN or UPC | 662729464398 |

