- MT Series Non-Geared Turntable Bearing
- 14.370" OD x 8.268" ID x 1.575" Overall Width
| Gear Diametral Pitch | Not Applicable |
| Outside Dia. | 14.37 in |
| Moment Load Rating [Max] | 44500 lb/ft |
| Bolt Circle - Outer Ring | 13.19 in |
| Model No. | MTO-210 |
| Bolt Circle - Inner Ring | 9.449 in |
| No. of Holes - Inner Ring | 20 |
| Bearing Type | Non-Geared |
| Pitch Diameter | N/A |
| No. of Teeth | N/A |
| No. of Holes - Outer Ring | 16 |
| Outer Ring Width | 1.496 in |
| Inside Dia. | 8.268 in |
| Inner Ring Width | 1.496 in |
| Weight | 38.0 LB |
| EAN or UPC | 662729464435 |

