- MT Series Non-Geared Turntable Bearing
- 16.535" OD x 10.433" ID x 1.968" Overall Width
| No. of Holes - Inner Ring | 24 |
| Moment Load Rating [Max] | 62000 lb/ft |
| Outer Ring Width | 1.732 in |
| Bearing Type | Non-Geared |
| Inside Dia. | 10.433 in |
| Model No. | MTO-265 |
| Gear Diametral Pitch | Not Applicable |
| Bolt Circle - Outer Ring | 15.354 in |
| No. of Holes - Outer Ring | 18 |
| No. of Teeth | N/A |
| Pitch Diameter | N/A |
| Bolt Circle - Inner Ring | 11.614 in |
| Inner Ring Width | 1.732 in |
| Outside Dia. | 16.535 in |
| Weight | 54.0 LB |
| EAN or UPC | 662729464459 |

