- MT Series Non-Geared Turntable Bearing
- 20.486" OD x 12 3/4" ID x 2 1/16" Overall Width
| Gear Diametral Pitch | Not Applicable |
| Model No. | MTO-324 |
| Inside Dia. | 12.75 in |
| Pitch Diameter | N/A |
| Bearing Type | Non-Geared |
| Bolt Circle - Outer Ring | 18 7/8 in |
| Moment Load Rating [Max] | 102400 lb/ft |
| No. of Teeth | N/A |
| Bolt Circle - Inner Ring | 14 3/8 in |
| No. of Holes - Outer Ring | 20 |
| Outer Ring Width | 2 in |
| Outside Dia. | 20.486 in |
| Inner Ring Width | 2 in |
| No. of Holes - Inner Ring | 20 |
| Weight | 105.0 LB |

