- RK Series External Gear Turntable Bearing
- 19.9" OD
- 78 Tooth, 4 Diametral Pitch
- 19 1/2" Pitch Diameter
| Bolt Circle - Outer Ring | 18 in |
| Outer Ring Width | 1.811 in |
| Gear Diametral Pitch | 4 |
| Bearing Type | External Gear |
| Inner Ring Width | 1.811 in |
| No. of Holes - Outer Ring | 8 |
| No. of Holes - Inner Ring | 12 |
| Outside Dia. | 19.9 in |
| Inside Dia. | 11.97 in |
| Model No. | RK6-16E1Z |
| Bolt Circle - Inner Ring | 13.13 in |
| Pitch Diameter | 19.5 in |
| No. of Teeth | 78 |
| Weight | 72.0 LB |
| EAN or UPC | 662729464480 |

