- RK Series Internal Gear Turntable Bearing
- 20.390" OD
- 53 Tooth, 4 Diametral Pitch
- 13 1/4" Pitch Diameter
| Bolt Circle - Inner Ring | 14.88 in |
| No. of Holes - Inner Ring | 12 |
| Pitch Diameter | 13.25 in |
| Gear Diametral Pitch | 4 |
| Model No. | RK6-16N1Z |
| Bolt Circle - Outer Ring | 19 1/4 in |
| Inside Dia. | 12.85 in |
| No. of Teeth | 53 |
| Outer Ring Width | 1.811 in |
| Outside Dia. | 20.39 in |
| Inner Ring Width | 1.811 in |
| Bearing Type | Internal Gear |
| No. of Holes - Outer Ring | 8 |
| Weight | 65.0 LB |
| EAN or UPC | 662729464497 |

