- RK Series Non-Geared Turntable Bearing
- 20.390" OD x 11.970" ID x 2.205" Overall Width
| Inside Dia. | 11.97 in |
| No. of Holes - Outer Ring | 8 |
| Outer Ring Width | 1.811 in |
| Model No. | RK6-16P1Z |
| No. of Teeth | N/A |
| Outside Dia. | 20.39 in |
| Bearing Type | Non-Geared |
| Bolt Circle - Inner Ring | 13.13 in |
| No. of Holes - Inner Ring | 12 |
| Inner Ring Width | 1.811 in |
| Gear Diametral Pitch | Not Applicable |
| Bolt Circle - Outer Ring | 19 1/4 in |
| Pitch Diameter | N/A |
| Weight | 58.0 LB |
| EAN or UPC | 662729464503 |

