- RK Series External Gear Turntable Bearing
- 25.15" OD
- 99 Tooth, 4 Diametral Pitch
- 24 3/4" Pitch Diameter
| Outside Dia. | 25.15 in |
| Bearing Type | External Gear |
| Bolt Circle - Outer Ring | 23 1/4 in |
| No. of Holes - Outer Ring | 12 |
| No. of Holes - Inner Ring | 15 |
| Inside Dia. | 17.09 in |
| Inner Ring Width | 1.811 in |
| Outer Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 18.13 in |
| Pitch Diameter | 24.75 in |
| Gear Diametral Pitch | 4 |
| No. of Teeth | 99 |
| Model No. | RK6-22E1Z |
| Weight | 96.0 LB |
| EAN or UPC | 662729464510 |

