- RK Series External Gear Turntable Bearing
- 29.15" OD
- 115 Tooth, 4 Diametral Pitch
- 28 3/4" Pitch Diameter
| Inner Ring Width | 1.811 in |
| Outer Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 22.13 in |
| Outside Dia. | 29.15 in |
| Inside Dia. | 21.03 in |
| Bolt Circle - Outer Ring | 27 1/4 in |
| Model No. | RK6-25E1Z |
| No. of Teeth | 115 |
| Gear Diametral Pitch | 4 |
| No. of Holes - Outer Ring | 15 |
| Bearing Type | External Gear |
| Pitch Diameter | 28.75 in |
| No. of Holes - Inner Ring | 18 |
| Weight | 115.0 LB |
| EAN or UPC | 662729464541 |

