- RK Series Internal Gear Turntable Bearing
- 29.45" OD
- 88 Tooth, 4 Diametral Pitch
- 22" Pitch Diameter
| No. of Teeth | 88 |
| Bolt Circle - Inner Ring | 23.63 in |
| Outer Ring Width | 1.811 in |
| Inner Ring Width | 1.811 in |
| No. of Holes - Inner Ring | 18 |
| Bolt Circle - Outer Ring | 28.38 in |
| Gear Diametral Pitch | 4 |
| Pitch Diameter | 22 in |
| No. of Holes - Outer Ring | 12 |
| Model No. | RK6-25N1Z |
| Inside Dia. | 21.6 in |
| Bearing Type | Internal Gear |
| Outside Dia. | 29.45 in |
| Weight | 106.0 LB |
| EAN or UPC | 662729464558 |

