- RK Series Non-Geared Turntable Bearing
- 29.45" OD x 21.03" ID x 2.205" Overall Width
| Model No. | RK6-25P1Z |
| Inside Dia. | 21.03 in |
| No. of Holes - Outer Ring | 12 |
| No. of Teeth | N/A |
| Bolt Circle - Outer Ring | 28.38 in |
| Gear Diametral Pitch | Not Applicable |
| Outer Ring Width | 1.811 in |
| Bearing Type | Non-Geared |
| Bolt Circle - Inner Ring | 22.13 in |
| No. of Holes - Inner Ring | 18 |
| Pitch Diameter | N/A |
| Outside Dia. | 29.45 in |
| Inner Ring Width | 1.811 in |
| Weight | 89.0 LB |
| EAN or UPC | 662729464565 |

